Bodywork pull clamp 90° angled down
Bodywork pull clamp 90° angled down - 1
Bodywork pull clamp 90° angled down - 2
Bodywork pull clamp 90° angled down - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork pull clamp 90° angled down

For aligning and reshaping bodywork parts using pulling attachment.

See product details

Available in 1 version
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
  • The special design allows access to areas where conventional tension clamps cannot be placed (e.g. recesses in longitudinal beams, lock holes, headlight openings etc.).

  • Jaws positioned at right angles to the pull direction, fixed to the component with non-slip properties using the clamping screw.

  • The fixed pulling eye can be connected with a slide hammer or a chain using hooks.