For detailed information, other images and documents, please select individual articles from the following table.
Bodywork pull clamp Box
For aligning and reshaping bodywork parts using pulling attachment.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Large overhang of the jaws, allowing e.g. angled sheet metal too to be securely encompassed.
- The two pulling eyes allow straightening jobs in two pull directions at the same time.
- The jaws are fixed to the component with non-slip properties using the clamping screw. The retention force of the jaws is automatically increased through the linear pulling action (clamping cone).
- The pulling eyes can be connected with a slide hammer or a chain using hooks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!