The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Boiler cleaner
Special cleaner for easy removal of the most stubborn coatings in oil-heated boilers
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Contains highly active, slag-dissolving and anti-corrosive active agents
- Under the foam, loosens even the most stubborn sulphate coatings and soot
- Delays the formation of new coatings
Can be used on cold and warm boilers
No waiting time
Efficient to use
One spray can is sufficient for cleaning one boiler up to 30,000 kcal/35 kW with normal level of soiling.
No formation of harmful gases
Suitable for all materials commonly found in boiler construction
Shelf life: 12 months (500 ml)/18 months (5 l). Optimum storage temperature: -5°C and +30°C. Contains phosphates, carbonates, surfactants.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For oil-heated boilers, on furnace side. Cleans regardless of the boiler temperature.
Turn off the burner, spray the boiler coatings liberally and leave them to take effect for approx. 5 minutes. During this time, the active agents penetrate the coatings by foaming and dissolve them.
Then allow the boiler to burn though for approx. 10 minutes. Non-combustible deposits are then loose in the boiler and can be easily removed or vacuumed.
Dilute the concentrate in the 5 l canister with 3 to 5 parts water, depending on the coating hardness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!