For detailed information, other images and documents, please select individual articles from the following table.
W-IP bracket
The bracket for heavy-duty systems has been specially developed to ensure maximum stability and safety when fastening heavy ventilation ducts and pipes
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Developed for heavy loads - secure fastening even with high loads
- High-quality steel construction - long-lasting and corrosion-resistant
- Versatile installation options - flexible use
The bracket for heavy-duty systems is ideal for industrial applications where heavy ventilation ducts and pipes need to be fastened securely. It is particularly suitable for use in demanding environments where high load-bearing capacity and resistance are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!