For detailed information, other images and documents, please select individual articles from the following table.
Bracket anchor W-KA cutting sleeve
For anchoring scaffolding and formwork.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Areas of application:
- For anchoring scaffolding and formwork
- The anchor has DIBt National technical approval for use in reinforced or unreinforced normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12
- Anchoring in cracked and uncracked concrete (compression zone)
- Steel bracket anchor with zinc-flake coating may be used outdoors
Advantages:
- High loads, minimal spacing and edge distance
- Small drill hole depth
- Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
- Quick, secure installation by screwing the screw anchor into the drill hole
- Connection elements are reusable
- Internally threaded sleeve in base material can be repeatedly used as a fixing point
Technical details:
- Anchorage via mechanical interlock
- The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole
- Steel with zinc-flake coating: DIBt National technical approval Z-21.8-2048
- Transmission of forces in concrete by means of undercut technique in combination with injection mortar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!