For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Material: Nylon
With eccentric fitting brake
Positive and friction connection between the shelf and side
18-mm diameter shelf drill hole
For shelf thickness of 18 and 19 mm
Load-bearing capacity: 6.5 N/dm² (4 supports in accordance with DIN 1727: 1998-06)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!