Aluminium terrace substructures can be strengthened through cross bracing. Bracing takes place using parts of the aluminium system profile rails which are attached to the main beams using system brackets.
We recommend
- planning cross bracing every 150 cm
- using four drilling screws (4.8x25 mm TX20) per aluminium system connector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!