For detailed information, other images and documents, please select individual articles from the following table.
Brake line fitting assortment 155 pieces in system case
With 12 sizes for different vehicles.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Scope of delivery:
- 10x E pipe dia. 4.75 AF10 (3/8 in 24 UNF)
- 5x E pipe dia. 4.75 AF13 (1/2 in 20 UNF)
- 10x E pipe dia. 6.0 AF12 M12 x 1
- 10x F pipe dia. 4.75 AF11 (3/8 in 24 UNF)
- 10x F pipe dia. 4.75 AF10 M10 x 1.25
- 10x E pipe dia. 4.75 AF10 M10 x 1.25
- 5x F pipe dia. 4.75 AF12 M12 x 1
- 5x E pipe dia. 4.75 AF14 (3/8 in 24 UNF)
- 10x E pipe dia. 4.75 AF14 M10 x 1
- 40x F pipe dia. 4.75 AF11 M10 x 1
- 30x E pipe dia. 4.75 AF10 M10 x 1
- 10x F pipe dia. 4.75 AF11 M10 x 1 long
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!