Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

913 TUNAP brake paste
913 TUNAP brake paste - 1
913 TUNAP brake paste - 2
913 TUNAP brake paste - 3
913 TUNAP brake paste - 4

For detailed information, other images and documents, please select individual articles from the following table.

913 TUNAP brake paste

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Metal-free brake and assembly paste for use in high and low temperature range from -40 °C to +1,600 °C. Lubricant, release agent and corrosion inhibitor for problem-free dismantling and for preventing frictional corrosion. Extremely resistant to salt water and spray water. Reduces friction and wear. For basic and thin-film lubrication.

Notice
  • Do not apply on brake lining friction surfaces and brake discs

  • Do not use to lubricate brake pistons or gaskets