The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Broom, soft/hard bristles
Universal broom for almost all types of dirt. The hard bristles loosen the dirt while the soft bristles effectively sweep dirt particles together.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in five different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
The firmer bristles at the front make the brush ideal for stubborn dirt or adhesions, as well as for oily or wet surfaces. Thanks to the softer bristles at the rear, it can also be used to sweep fine particles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!