Building marker

For detailed information, other images and documents, please select individual articles from the following table.

Building marker

Marking spray with ergonomic spray head for use in the construction and surveying industries

See product details

Available in 8 versions
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
Ergonomic spray head for clean application


  • Protects against accidental leakage

  • Fingers are protected from paint mist and splashes


  • Fine and precise colour jet, ideal for writing

  • Excellent adhesion to absorbent, non-absorbent and slightly moist surfaces

  • Weather-resistant and frost-proof, usable and resistant even in damp and cold weather (down to -18°C).

  • High-quality pigmentation for excellent luminosity and opacity (clearly visible from a long distance)

  • Quick drying time

  • High abrasion-resistance
Notice
  • Impurities can be loosened and removed with 1A cleaner.

  • Do not expose to temperatures above 50°C.

  • Protect from sunlight and other sources of heat and ignition.

  • As with all other storage and handling procedures, it is especially advisable not to smoke.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.