The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EST-11 built-in socket
For recess mounting in kitchen, office, living room and media units
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Type 1: With 1x safety socket, 1x USB-A and 1x USB-C connector
- Type 2: With 1x safety socket and 1x USB-C connector with separate charger that has an output power of 60 W, which can also charge a laptop, for example
- Small installation diameter of only 60 mm
- Suitable for panel thicknesses of 10 to 40 mm
- Mounting from above as well as from below is possible
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!