Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

EST-9 built-in socket
EST-9 built-in socket - 1
EST-9 built-in socket - 2
EST-9 built-in socket - 3
EST-9 built-in socket - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EST-9 built-in socket

Flat, square built-in socket for kitchen worktops, can be opened and closed electrically at the push of a button

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • With 2x safety sockets or 1x safety socket, 1x USB-A charger and 1x USB-C charger

  • Available in stainless steel and black

  • The button in the centre of the socket can be used to open or close the cover

  • Installation from above: The built-in socket can be screwed into the worktop using 2x clamping claws or can be bonded onto the worktop using silicone

  • Due to the very small installation depth of only approx. 46 mm, the socket can be installed above drawers without causing any problems

Dimensions subject to change. Subject to technical changes!