Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VS ENVI Single recycling system
VS ENVI Single recycling system - 1
VS ENVI Single recycling system - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS ENVI Single recycling system

Versatile in the kitchen and bathroom

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For carcass widths from 400 mm or 450 mm

  • Minimum installation depths of only 240 or 280 mm

  • Optimum accessibility thanks to containers that automatically swing-out when the door is opened

  • The lid lifts when opening and rests back on the container when closing

  • Lid with additional storage space, e.g. for storing refuse bags

  • Cover acts as an odour seal and prevents unpleasant odours from escaping

  • Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs

  • Containers are easy to clean and are dishwasher-resistant up to 70 °C

  • Container handles are used for attaching refuse bags and easy removal of the container