For filling soldering guns 071594 411 and 071594 412 as well as other devices which are operated using pure (iso-)butane.
- Turn the cartridge upside down
- Press the valve of the butane gas cartridge against the filling valve for a few seconds
- Then wait about a minute before using the filled device to allow the gas to stabilise
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!