Button cell Lithium 3V
Button cell Lithium 3V - 1
Button cell Lithium 3V - 2
Button cell Lithium 3V - 3
Button cell Lithium 3V - 4
Button cell Lithium 3V - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Button cell Lithium 3V

Low level of self-discharge

  • Nominal voltage: 3 V/DC
  • Type of rechargeable battery/battery: Lithium

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. IEC designation for button-cell batteries Diameter x height Diameter Height Quantity PU
price/PU
0827082430
CR 2430 (DL 2430) 24.0 x 3.0 mm 24 mm 3 mm
10 pcs
0827081632
CR 1632 (DL 1632) 16.0 x 3.2 mm 16 mm 3.2 mm
0827081616
CR 1616 (DL 1616) 16.0 x 1.6 mm 16 mm 1.6 mm
0827081220
CR 1220 (DL 1220) 12.5 x 2 mm 12.5 mm 2 mm
0827082032
CR 2032 (DL 2032) 20.0 x 3.2 mm 20 mm 3.2 mm
0827081620
CR 1620 (DL 1620) 16.0 x 2 mm 16 mm 2 mm
0827082450
CR 2450 (DL 2450) 24 x 5 mm 24 mm 5 mm
10 pcs
0827082025
CR 2025 (DL 2025) 20.0 x 2.5 mm 20 mm 2.5 mm
0827082016
CR 2016 (DL 2016) 20.0 x 1.6 mm 20 mm 1.6 mm
0827082354
CR 2354 23 x 5.4 mm 23 mm 5.4 mm
1 pcs
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
Notice

Not rechargeable

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.