For detailed information, other images and documents, please select individual articles from the following table.
Butyl corner
The butyl corner is the ideal solution for sealing small corners indoors and outdoors.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
UV resistant, weather resistant and water resistant
- Provides a reliable seal and protects the structure from potential damage
- Aluminium lamination provides immediate protection against driving rain
Outstanding adhesive force and immediate adhesion
Secure bond and seal guaranteed
Time-saving application
Every corner can be removed quickly from the dispenser roll
For sealing against wind, sun and rain in metalworking and window construction. With windowsills, the butyl corner is optimally suited for sealing the back of the joint between windowsill and end profile. Can be used on almost any substrate, very good adhesion, especially on aluminium, plastic, concrete, plaster, wood, resin, PVC and glass.
1. Stick the butyl corner onto the outer corner, with the rounded side pointing upwards.
2. Bond the lower strips with an overlap. Press on firmly and seal the corner tightly.
3. Press down the butyl corner, which is now ready for use. It is absolutely essential to avoid damage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!