For detailed information, other images and documents, please select individual articles from the following table.
Butyl tape
Highly adhesive, double-sided, self-bonding round sealing tape made from butyl rubber for overlapping sealing.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Excellent compatibility with a range of surfaces
Good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen, paint systems, as well as extremely good adhesive properties, enables a number of combinations in sealing systems.
Excellent resistance to UV, weathering and water
For both indoor and outdoor use.
Self-fusing
Compatible with Plexiglas and Macrolon
Solvent-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The self-welding butyl tape has a high adhesive strength, and boasts excellent insulating and moisture-resistant properties. The tape has good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen and painting systems. The very good adhesion properties enable a number of combinations in sealing systems. Ideally suited for connecting seams and bonding vapour barrier films, overlap seals for assembly parts in the automotive and roof area, façade and equipment construction, in the furniture and interior construction industry, in sanitary and electrical installation as well as all similar applications such as involving grommets, sleeves, cable end caps or similar components.
The surfaces to be sealed must be dry, capable of bearing load and free from grease and dust. The application temperature should not be below +5°C. Absorbent and porous surfaces should be pretreated with Würth butyl/bitumen primer. In order to obtain good initial adhesion to the substrate, the tape should be pressed against the substrate with a pressure roller and smoothed. Folds and wrinkles are to be avoided. Butyl has a "cold flow" tendency (flow characteristic of the tape). Therefore, the tape should always be fitted with a press-on profile to prevent the seal from slipping as a result of, for example, the weight of snow or backed-up water. Using excessive contact pressure on the profile will nevertheless cause the sealing compound to be "pushed out". Also, never compress the butyl tape to the zero point (use the supplied disc as a spacer)!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!