Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Butyl tape Fleece-laminated
Butyl tape Fleece-laminated - 1
Butyl tape Fleece-laminated - 2
Butyl tape Fleece-laminated - 3
Butyl tape Fleece-laminated - 4
Butyl tape Fleece-laminated - 5

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape Fleece-laminated

Butyl tape with one-sided synthetic fleece laminate.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Fleece laminate ensures unique material properties


  • Suitable for painting and plastering over

  • Excellent elasticity and permanent movement absorption


Simple to use


  • Adapts well to uneven surfaces

  • Silicon backing paper splits in the middle for rapid use in corners


Solvent-free and bitumen-free

Notice

When glueing over joints, the minimum adhesive surface of the butyl should be at least 1/3 of the tape width per contact surface. Overhead adhesion tasks are not permitted without additional mechanical fixing. If the butyl tape overlaps joints, the woven contact surface must be pre-treated with Würth primer spray. This product is not suitable for bonding over expansion joints to compensate for the movement of components. Appropriate expansion joint profiles are to be used in this respect.