Universal C-bracket 4 pieces
Universal C-bracket 4 pieces - 1
Universal C-bracket 4 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal C-bracket 4 pieces

The C-bracket and the matching, optional pressure pieces allow supporting joints, silent bearings, sleeves and bushings to be pressed in and out directly on the vehicle.

See product details

Available in 1 version
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
  • The tool is supplied with a Tr27 trapezoidal threaded spindle and a mechadraulic spindle can be retrofitted at any time by unscrewing the threaded adapter.

  • The two mount adapters allow the pressure plates from the universal tool kit to be mounted directly for removing and installing bushings, bearings and sleeves.


Scope of delivery, type 1:


  • 1 x C-bracket with threaded adapter external thread 1-1/2-in-16 x internal thread Tr27

  • 1 x trapezoidal threaded spindle Tr27 x 250 mm

  • 2 x mount adapters for sleeve mounting plates


Scope of delivery, type 2:


  • 1 x C-bracket with threaded adapter external thread 1-1/2-in-16 x internal thread Tr27

  • 1 x trapezoidal threaded spindle Tr27 x 300 mm

  • 1 x spindle mount adapter for sleeve mounting plates

  • 1 x C-bracket mount adapter for sleeve mounting plates
Notice
  • Optimal supplement to art. no. 1952003880

  • The assortment is available in two versions. Please specify when ordering.