The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Burnishing roller CERALINE
For removing minor scratches and discolouration, burnishing, evening pre-ground sheet metal and cleaning oxide coatings
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Large external diameter for extremely long service life and considerably less heat development
- Ensures a well-defined grinding finish (brushed finish)
- Effective and very long-lasting
- Double-impregnated, non-woven abrasive achieves the required grinding finish with quick and seamless results
- Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up
- At high rotation speeds a coarse roller acts like a finer grain, and at low rotation speeds a fine roller acts like a coarser one
- Use tools with a low contact pressure; high contact pressure leads to premature wearing
- If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
- Circumferential speed: Specified by the machine used, but no more than 3,700 rpm
- For eliminating minor scratches
- For virtually seamless matting
- For burnishing pre-ground sheet metal
- For evening pre-ground sheet metal
- For impressive surfaces
- For cleaning oxide coatings
- For removing discolouration
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!