Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

CERAfix 510 thin-joint flexible mortar

For detailed information, other images and documents, please select individual articles from the following table.

CERAfix 510 thin-joint flexible mortar

Multi-purpose thin-joint flexible mortar, hardens quickly 1-10 mm

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • CERAfix 510 is suitable for grouting tiles and slabs made of stoneware, stone, earthenware and natural stone

  • For high-quality ceramic coverings with high aesthetic requirements, heated and unheated surfaces.

  • CERAfix 510 can be used for joint widths from 1 to 10 mm indoors and outdoors, on walls and floors, in dry, damp and wet rooms.

  • It is also possible to grout ceramic coverings such as earthenware, stone, stoneware and glass mosaic.
Notice

Do not add water or fresh joint mortar to joint mortar that has already started to harden to make it processable.


Please use neutral or slightly alkaline cleaning agents in the prescribed usage concentrations for cleaning.


Pre-wet very absorbent stones.


Use material with the same batch number within one room.


Observe the setting time of adhesive and mortar! If grouting is carried out too early there is the risk of uneven colouration in the joint appearance.


Protect the freshly applied joint mortar from sunlight, high temperatures, draughts, moisture and frost (until it has reached its final strength).


Uneven moisture effects caused by the substructure, mortar bed, temperature differences or covering materials can lead to colour variations in the appearance of the joint. These variations do not lessen the quality of the joint mortar and can even out again bit by bit under favourable ambient conditions. For these reasons the colour of the joint sample sticks may differ from the actual joint colour. We make no guarantee with regard to colour variations!


When grouting natural stone and artificial stone slabs, the product-specific properties (tendency to discolour) must be taken into account. In case of doubt, perform test grouting!


Carefully note water quantity and curing time!


For machine mixing!


Washes without streaks!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!