Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cable holder, Elmo

For detailed information, other images and documents, please select individual articles from the following table.

Cable holder, Elmo

Our intelligent twist system ensures a secure hold.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Efficient one-handed mounting for time- and cost-saving installation of up to 16 cables on walls, ceilings, in intermediate partitions and covered shafts

  • Pull-out forces of up to 600 N (60 kg) can be achieved

  • Simple relaying of cables

  • High resistance to breakage/impact

  • Material: nylon (polyamide), halogen- and silicone-free

  • Colour: grey, *RAL 7035 = flame-resistant

  • Glow wire test VDE 0471/DIN IEC 695 part 2-1, test temperature 750°C

  • Temperature-resistant from -30°C to +80°C