For detailed information, other images and documents, please select individual articles from the following table.
TB double cable clasp for TA support push-fit
The TA-TB system with fixing installation facilitates the fast, secure and multi-layered routing of cables - ideal for flush-mounted installations without plastering.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Fastening system for the track-format laying of sheathed cables, flexible pipes and hoses. The TB double cable clasp offers a secure hold, even with different hose sizes.
The system is excellent for the track-format laying of sheathed cables, flexible pipes and hoses on and under plaster. It enables multi-level installation and can be fitted without requiring additional plastering.
- Drill a hole with a diameter of 6 mm
- Push the TA support push-fit into the drill hole
- Clip on TB double cable clasp
- Arrange and clamp hoses
- Lock TB double cable clasp in place using thumb pressure
- Remove projecting tips using diagonal cutters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!