Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Clip Elmo rotary fixture
Clip  Elmo rotary fixture - 1
Clip  Elmo rotary fixture - 2
Clip  Elmo rotary fixture - 3

For detailed information, other images and documents, please select individual articles from the following table.

Clip Elmo rotary fixture

Plug-in system with pre-assembled pipe clamp and the intelligent twist system

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Connector system with pre-mounted pipe clamp and intelligent twist system.


  • Up to 80% time saving in assembly.

  • Drill a 6 mm hole - insert - turn clockwise to tighten = DONE

  • If the bore hole is not drilled precisely, this can be compensated by moving the clip.

  • No need for assembly tools such as hammers or screwdrivers.

  • Twist mounting prevents wobbling.

  • Application: For laying on all solid substrates such as concrete, solid brick, limestone, highly compressed aerated concrete, gas-aerated concrete, hollow chequer-brick, and gypsum plasterboard.

  • Pull-out forces up to 600 N (60kg) can be achieved.

  • Material: Nylon (polyamide), halogen and silicon-free

  • Colour: Grey, *RAL 7035 = flame-resistant

  • Glow wire test VDE 0471/DIN IEC 695 part 2-1, test temperature 750°C.

  • Temperature resistant from -30°C to +80°C.