The Euroclip system is a pioneering combination of a clamp upper part (Euroclip) and a fastening element (Clip-On) for inserting or bonding. Of course, the Euroclip can also be anchored or screwed in.
Ø 5 mm slot
- For plastic assembly aid pipes with low compressive strength and plastic armoured pipes with medium to high compressive strength, in accordance with DIN EN 50086-1
- Slot Ø 5 mm for lateral alignment during assembly using wood screws or nail anchors
- High material quality and resistance
- All Euroclips can be connected regardless of size
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!