For detailed information, other images and documents, please select individual articles from the following table.
Automatic flush-mounted clamp For pipelines
Laying of single pipes, cable bundles and flexible plastic tubes (art. no. 0975 2…), surface mounting and mounting in masonry slots.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Drill, insert, done!
- High extraction values (up to 40 kg)
- One-handed assembly
- Excellent material quality and durability
- Temperature resistance: -20°C up to +85°C
- Colour: grey (RAL 7035)
- Halogen and silicone-free
- Material: Polypropylene, UV-stabilised
- Suitable for concrete, solid sand-lime brick, lightweight concrete, solid clinker and natural stone
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!