Automatic flush-mounted clamp For pipelines
Automatic flush-mounted clamp For pipelines - 1
Automatic flush-mounted clamp For pipelines - 2
Automatic flush-mounted clamp For pipelines - 3
Automatic flush-mounted clamp For pipelines - 4

For detailed information, other images and documents, please select individual articles from the following table.

Automatic flush-mounted clamp For pipelines

Laying of single pipes, cable bundles and flexible plastic tubes (art. no. 0975 2…), surface mounting and mounting in masonry slots.

See product details

Available in 2 versions
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
  • Drill, insert, done!

  • High extraction values (up to 40 kg)

  • One-handed assembly

  • Excellent material quality and durability

  • Temperature resistance: -20°C up to +85°C

  • Colour: grey (RAL 7035)

  • Halogen and silicone-free

  • Material: Polypropylene, UV-stabilised