A quick alternative to our EC clip with Euro plug-in dowel is offered by the spacer cable clip in which the clip and dowel part form one element.
- Material: Polystyrene PS
- Application temperature: -10 to +80°C
- With halogen or halogen-free
- Colour: light grey (RAL 7035)
- High material quality and resistance
The spacer cable clip is primarily used in intermediate partitions and less often for visible assemblies because there is no option for later adjustment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!