Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cable tie KBL D made of polyamide with metal tongue detectable, blue
Cable tie KBL D made of polyamide with metal tongue detectable, blue - 1
Cable tie KBL D made of polyamide with metal tongue detectable, blue - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL D made of polyamide with metal tongue detectable, blue

For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Fast detection


  • The corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head ensures a strong and secure hold, as well as fast detection with detection devices

  • Prevents contamination caused by cable ties or cable tie remnants during manufacturing


Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points)



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables caused by sharp edges


  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas


Suitable for applying by hand or with tools

Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals