Cable ties KBL 2 black with plastic latch
Cable ties KBL 2 black with plastic latch - 1
Cable ties KBL 2 black with plastic latch - 2
Cable ties KBL 2 black with plastic latch - 3
Cable ties KBL 2 black with plastic latch - 4
Cable ties KBL 2 black with plastic latch - 5
Cable ties KBL 2 black with plastic latch - 6
Cable ties KBL 2 black with plastic latch - 7
Cable ties KBL 2 black with plastic latch - 8
Cable ties KBL 2 black with plastic latch - 9
Cable ties KBL 2 black with plastic latch - 10

For detailed information, other images and documents, please select individual articles from the following table.

Cable ties KBL 2 black with plastic latch

For quick organisation and bundling of industrial-quality cables, wires etc. for indoor and outdoor use

See product details

Available in 10 versions
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
Quick installation and easy processing


Slightly uncoiled, pointed tie end and one-piece wedge closure



No damage to the insulation of e.g. cables due to sharp edges


Rounded and smooth exterior



Secure hold to prevent the cable tie from twisting and slipping sideways


Inner toothing on tie



Highly resistant to weathering


UV-resistant in line with ISO 4892-2, Part 2



Suitable for processing by hand or with tools

Notice

Approvals and explanations for printing and saving available directly via the QR code on the packaging.

Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)

The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.