Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Standard cable connector with plastic latch
Standard cable connector with plastic latch - 1
Standard cable connector with plastic latch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard cable connector with plastic latch

For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

  • Material: PA - Polyamide
  • Min./max. temperature resistance: -40 to 85 °C
  • Min./max. processing temperature: -10 to 85 °C
  • Silicone-free: Yes
  • Halogen-free: Yes

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Length Min./max. bundle diameter Quantity PU
price/PU
0502111
Black 2.5 mm 100 mm 1.6-20 mm
050213
Natural 3.6 mm 200 mm 1.6-40 mm
0502121
Black 3.6 mm 140 mm 1.6-30 mm
0502135
Natural 3.6 mm 280 mm 1.6-75 mm
0502131
Black 3.6 mm 200 mm 1.6-40 mm
100 pcs
0502141
Black 4.8 mm 178 mm 1.6-40 mm
0502151
Black 4.8 mm 280 mm 1.6-75 mm
050217
Natural 7.8 mm 180 mm 1.6-40 mm
100 pcs
0502171
Black 7.8 mm 180 mm 1.6-40 mm
050218
Natural 7.8 mm 360 mm 1.6-100 mm
100 pcs
05021813
Black 7.8 mm 750 mm 40-220 mm
100 pcs
05021901
Black 7.8 mm 540 mm 25-150 mm
100 pcs
05022011
Black 12.5 mm 720 mm 48-220 mm
50 pcs
0502191
Black 12.5 mm 850 mm 35-233 mm
50 pcs
050211
Natural 2.5 mm 100 mm 1.6-20 mm
050212
Natural 3.6 mm 140 mm 1.6-30 mm
050216
Natural 4.8 mm 360 mm 1.6-100 mm
050215
Natural 4.8 mm 280 mm 1.6-75 mm
0502181
Black 7.8 mm 360 mm 1.6-100 mm
05021351
Black 3.6 mm 280 mm 1.6-75 mm
0502161
Black 4.8 mm 360 mm 1.6-100 mm
050214
Natural 4.8 mm 178 mm 1.6-40 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Good recycling properties



Secure grip on bundled cables


Inner toothing on tie



No additional assembly tools required


Can be attached by hand



Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures


Not resistant to mineral acids and/or oxidising chemicals.