Carbide burr assortment multi-performance TiAlSiN 5 pieces
Carbide burr assortment multi-performance TiAlSiN 5 pieces - 1
Carbide burr assortment multi-performance TiAlSiN 5 pieces - 2
Carbide burr assortment multi-performance TiAlSiN 5 pieces - 3
Carbide burr assortment multi-performance TiAlSiN 5 pieces - 4

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Carbide burr assortment multi-performance TiAlSiN 5 pieces

The premium all-rounder with titanium-aluminium-silicon-nitride coating and unique multi-tooth geometry for efficient roughing and finishing in a single process on almost all materials such as steel < 65 HRC, cast iron, stainless steel, titanium, special alloys and hard and tough materials (e.g. Hardox). Also suitable for non-ferrous metals, such as aluminium alloys > 10 % silicon, magnesium alloys, brass, copper, bronze and plastics. Available in ORSY® system cassette.

Pročitajte opis artikla

1 verzija je dostupna