For detailed information, other images and documents, please select individual articles from the following table.
Care and lubricant spray
Protects and maintains plastic and rubber in vehicles, in technical equipment and in the home
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Non-dirty, non-greasy and fully synthetic care and lubricant film
- No contamination of clothing upon contact
- No dirt or dust adhesion
Anti-slip protection against friction and noises
Eliminates squeaks and creaks on plastics (switches)
Effective, lasting protection
- Displaces water and moisture
- Does not age, gum up or stick
- Provides lasting protection against UV rays
- Easy, single-action application saves time
Care and lubricant spray resistant to high temperatures
Higher stability under thermal drying (radiators) - no loss of adhesion
Filled with environmentally-friendly propellant
Silicone-free, resin-free and AOX-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Combination of fully synthetic, low-viscosity and non-greasy oils with additives to protect against ageing, static charge and wear, particularly for plastics.
Spray evenly on all surfaces to be maintained. Where necessary, wipe off with a cloth. Maintain a spraying distance of approx. 30 cm. Do not spray on the steering wheel and pedals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!