Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Case holder for panel shelves
Case holder for panel shelves - 1
Case holder for panel shelves - 2
Case holder for panel shelves - 3

For detailed information, other images and documents, please select individual articles from the following table.

Case holder for panel shelves

Protects system cases against slipping or falling out of the screen racks

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Can be mounted individually

  • Includes fastening material
Notice
  • Suitable for 380 mm and 450 mm installation depth for safe storage of system cases 8.4.1 and 8.4.2

  • Suitable for 330 mm installation depth for system cases 4.4.1 and 4.4.2