Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Casting resin connection sleeve MU 0.6/1 kV
Casting resin connection sleeve MU 0.6/1 kV - 1
Casting resin connection sleeve MU 0.6/1 kV - 2
Casting resin connection sleeve MU 0.6/1 kV - 3
Casting resin connection sleeve MU 0.6/1 kV - 4
Casting resin connection sleeve MU 0.6/1 kV - 5
Casting resin connection sleeve MU 0.6/1 kV - 6

For detailed information, other images and documents, please select individual articles from the following table.

Casting resin connection sleeve MU 0.6/1 kV

For connecting wires and plastic or paper-insulated cables up to 1 kV

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Advantages of MU casting resin set (including casting resin):


  • Completely watertight both horizontally and vertically

  • Approved in accordance with DIN VDE 0165 for explosion-prone areas

  • High mechanical strength


Advantages of WÜ casting resin:


  • The casting resin complies with DIN VDE 0291 Part 2 and is suitable up to 10 kV.

  • High hydrolysis resistance

  • Long shelf life (24 months)

  • Good resistance to UV radiation and chemical influences

  • Low viscosity

  • Excellent adhesion to metals and plastics

  • Soft elastic once hardened

  • Halogen-free

DIN VDE 0278