For detailed information, other images and documents, please select individual articles from the following table.
Würth FLK catalyst
The Würth FLK catalyst is an additive to accelerate the drying of Würth FLK Pro 250.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Advantages
The Würth FLK catalyst accelerates the uniform hardening from the inside out. Coating can be applied within 3-5 hours. With the Würth FLK catalyst, it is possible to apply liquid plastic in any layer thickness without air bubbles developing. Ideal for the wet-in-wet application method (higher coating thicknesses in a layer).
Consumption
The Würth FLK catalyst is applied in the mixing ratio of 2 to 3 parts of the catalyst to 100 parts of Würth FLK Pro 250.
Applications
The Würth FLK catalyst is mainly used at very low temperatures or using Würth FLK Pro 250 wet-in-wet in higher layer thicknesses.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!