For detailed information, other images and documents, please select individual articles from the following table.
W-MH/S metal hollow wall anchor with hexagon head
The proven solution for secure fixtures in cavity walls. With hexagon head bolt
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Excellent holding power due to spreading supporting elements with large contact radius
- Simple setting with associated mounting pliers
- Pre-assembled with metric hexagon head screw
- Anti-rotation lock on the collar prevents movement in the drill hole
- Screw can be loosened without loss of holding power
Fire resistance tested in hollow pumice
The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.
On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.
Pushing the front lever on the ratchet pliers releases the ratchet pliers again.
Wall connection profiles, dry walling
Wall mirror
Wall units
Create the drill hole
Install anchor
Expand anchor fully with pliers
Secure component
Fire resistance tested in hollow pumice
- For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity
- For attaching brackets, pipe clamps, wall ducts, small boilers, lamps, shelves, curtain rails, picture frames, slats and rails etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!