Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
The proven solution for secure fixtures in cavity walls. With hexagon head bolt
For secondary attachments in cavity walls, hollow ceilings and all types of panel material
For optimally expanding the W-MH metal hollow wall anchor
Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
Specially designed for attaching pipes in cavity walls, hollow ceilings and various types of sandwich panel in accordance with VdS regulations