Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cavity protection gun SATA HRS

For detailed information, other images and documents, please select individual articles from the following table.

Cavity protection gun SATA HRS

Pressure cup spray gun for cavity preservation.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Precise beam guidance

  • Versatile thanks to the included probes (1 nylon and 1 Venturi hook probe)

  • Quick and easy probe change using quick coupling system

  • Fine atomisation even in highly viscous materials by applying pressure up to 10 bar

  • Full metal construction for a long service life

  • Material check valve


Scope of delivery


  • Cavity preservation spray gun with quick-action coupling for probe mounting

  • 1 litre high-pressure cup (max. 10 bar)

  • Nylon probe 8 mm diameter, 1300 mm long

  • Venturi hook probe, 750 mm long