Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fire protection cavity wall appliance socket with sound protection function
Fire protection cavity wall appliance socket with sound protection function - 1
Fire protection cavity wall appliance socket with sound protection function - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection cavity wall appliance socket with sound protection function

Milling hole-∅ 68 mm for quick and easy installation without additional rework

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Fire resistance class to EI120

  • Fire resistance class EI30 to EI60 without insulation wool

  • For installation directly opposite

  • Tool-free pipe and cable routing (with cable retainer in accordance with DIN EN 60670)

  • Meets sound protection requirements in accordance with DIN EN ISO 10 140 (maintains sound protection function of the wall)

  • Airtight construction protects against the spread of toxic gases in the event of a fire via air leakage flows in the electrical installation

  • Subsequent installation possible
Notice

With fire protection lid can also be used as a connection box.