The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ceiling nail W-DN
Easy mounting: Plug it in, drive it flush, and done! For the mounting of ceiling suspensions or C-profiles in dry walling. For concrete, zinc-plated steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Easy mounting: Plug it in, drive it flush, and done! For the mounting of ceiling suspensions or C-profiles in dry walling. For concrete, zinc-plated steel
- Push-through installation
- Small drill hole depth
- Small drill hole diameter
- Immediate load-bearing capacity — no waiting
- Easy insertion: Knock in protruding pin with hammer until flush
- No special drills or setting tools required
- Anchorage via friction locking — distance-controlled expanding anchor
Anchors in a non-structural system based on a redundant design in concrete: European Technical Approval ETA-12/0029
- Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, design method C
- Anchorage with European Technical Approval in cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compression zone)
- The anchor has European Technical Approval for use in reinforced or unreinforced normal weight concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12
Fire resistance: R30, R60, R90, R120 (base material: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-12/0029)
Anchors in a non-structural system based on a redundant design in concrete (for all load directions)
The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of YF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, influence of the edge distance and groups of anchors.
Permissible load when exposed to fire
The partial safety factors for load-bearing capacity on exposure to fire of YM,fi = 1.0 as recommended in the approval and the partial safety factor of the effects of YF = 1.0 have been taken into account.
Nominal drill diameter and diameter of cutting edges of the drill
Tungsten carbide hammer drill bits must comply with the specifications set out in the information leaflet of the Deutsches Institut für Bautechnik (German Institute of Civil Engineering - DIBt) and the Association of German Tool Manufacturers (FWI) on the "characteristic values, requirements and tests for masonry drill bits with tungsten carbide cutting body which are used for the manufacture of drilled holes for anchoring". Würth hammer drill bits meet the specifications set out in the information leaflet.
Anchors in a non-structural system based on a redundant design in concrete: European Technical Approval ETA-12/0029
- Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, design method C
- Anchorage with European Technical Approval in cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compression zone)
- The anchor has European Technical Approval for use in reinforced or unreinforced normal weight concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12
Fire resistance: R30, R60, R90, R120 (base material: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-12/0029)
- Suitable for attaching lightweight ceiling cladding and suspended ceilings, metal profiles, perforated strips, wire hangers, vernier hangers, wooden strips, wooden laths, square timbers, etc.
- May only be used in dry indoor room conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!