Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid - 1
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid - 2

For detailed information, other images and documents, please select individual articles from the following table.

Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The uncontrolled pulling out of several drawers is prevented.

  • Creates mutual locking of the drawers.

  • Mounting with or without OrgaAer material extension is possible.

  • Several drawers can be locked with a single lock.

  • The central locking bar can also be used independently without a lock, as purely a drawer lock.

  • Up to 6 drawers and for cabinets up to 963 mm clearance height, max. cabinet width: 600 mm.

  • Groove mounting (16 mm x 3.5 mm) for screwing on to the right-hand side.

  • For shortening the SVS3 bar and for planning instructions, see the assembly instructions in the online shop.