Charger ALG 18 V M-CUBE

For detailed information, other images and documents, please select individual articles from the following table.

Charger ALG 18 V M-CUBE

For charging Li-ion 18V M-CUBE BASIC batteries

  • Input voltage: 230 V/AC
  • Min./max. output voltage: 18-18 V/DC
  • Suitable batteries: M-CUBE 18V
  • Min./max. frequency: 50 / 60 Hz
  • Cable length: 1.5 m
  • Length: 195 mm
  • Width: 130 mm
  • Height: 80 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Max. charging current Input voltage Min./max. output voltage Quantity PU
price/PU
5705180000
ALG 18/4 BASIC 4 A 230 V/AC 18-18 V/DC
1 pcs
5705860000
ALG 18/6 FAST 6 A 230 V/AC 18-18 V/DC
1 pcs