The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Galvanised cast brass; with copper-mesh strip as terminal connection
- Cold-resistant insulation (Escorena Ultra EVA)
- Cable connection up to 50 mm2, with serrated screw
- Opening angle: 45°/30 mm
- Weight: 320 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!