For detailed information, other images and documents, please select individual articles from the following table.
Charging booster set
For charging second batteries in Euro 6 vehicles
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Charging booster for lead acid, gel, AGM and lithium batteries
- Charging current 25 A (short periods 30 A)
- Charging voltage up to 14.7 V (depending on the set battery type)
- 2 x 3 m cable 16 mm² with integrated 40 A fuse for connecting the battery to the booster/ring terminal and wire end ferrule
- 2 x 2 m cable 16 mm² for connecting the fuse holder to the booster/wire end ferrule
- 1 x 3 m cable 16 mm² for ground connection of booster to vehicle body/ring terminal and wire end ferrule
- 1 x 3 m cable 16 mm² for ground connection of second battery and vehicle body – with ring terminal on both sides of the connection
- 1 x 2 m single conductor wire 1.5 mm² for D+/plug-in cable lug and ring terminal
- 1 x fuse holder extension with 2 A fuse
- 2 x fuse holder MINI ANL
- 2 x 40 A MINI ANL fuse
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!