Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Charging cable with winder
Charging cable with winder - 1
Charging cable with winder - 2
Charging cable with winder - 3
Charging cable with winder - 4
Charging cable with winder - 5

For detailed information, other images and documents, please select individual articles from the following table.

Charging cable with winder

With 8.5 m cable on the vehicle side and 1.5 m cable on the charging station side, for electric or hybrid vehicles with a type-2 charging interface

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Flexible length adjustment


  • The charging cable only needs to be unwound to the desired length when required, max. up to 8.5 m

  • The rest of the cable remains neatly stored on the cable winder and is protected from contamination and damage

  • The cable length can be adjusted to the relevant parking situation

  • If the charging cable is no longer required, briefly pulling on the cable stopper will cause the cable to neatly retract onto the winder


Safe handling


  • IP44 protection means the cable winder/plastic housing can also be mounted outdoors

  • Several charging sessions can also be carried out one after the other; if the cable gets too hot, the built-in thermal switch switches off the charging current to prevent overheating

  • The open design means that vehicles can be charged even if the cable is not fully unwound from the winder

  • No unwanted slipping due to rain, ice and greasy hands thanks to rubber on the type-2 connectors

  • Soft and flexible cable even in very cold conditions

  • No scratching of the vehicle's paintwork thanks to the cover cap with adjustable retaining strap

  • Red cable ensures that the cable can be easily seen