The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Zinc-plated sheet metal; with copper-mesh strip as terminal connection
Each clamp side is reinforced by a zinc-plated brass insert
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 35 mm2, with cable crimping shoe:
- M6 bolt and serrated locking nut
- Strain relief
Weight: approx. 230 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!