Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
7 stavka/e/i sa 74 pronađene/ih verzije/a
Universal partial-thread screw for robust use in timber construction or temporary anchors in a redundant non-structural system. The large RW recess ensures maximum load transmission for fast, gap-free fastening of wood-to-wood connections in dry indoor or wet areas.
With countersunk head
Special collated full-thread screw with countersunk head with milling pockets for series fastening of particleboard flooring in indoor dry or wet areas
Galvanised steel, blue, partial thread, countersunk milling head, PZ drive.
Especially suitable for timber construction/carpentry and for concrete and formwork construction and for all other wood-on-wood screw connections where poorer-grade wood qualities are used.
Timber construction full-thread screw HBS FT
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.