Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Chipping hammer MH 5 BASIC
Chipping hammer MH 5 BASIC - 1
Chipping hammer MH 5 BASIC - 2
Chipping hammer MH 5 BASIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer MH 5 BASIC

Chipping hammer with SDS-max drive arbor, magnesium die-cast transmission housing and anti-vibration mechanism for comfortable working

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The switch lock ensures comfortable working in continuous operation

  • The integrated soft-close system protects the health of the user by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use

  • Thanks to the integrated constant-velocity electronics, almost constant stroke rates under load are achieved

  • The stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • Thanks to the electronic soft start, smooth starting is possible

  • The restart protection prevents unintentional start-up in the event of a power interruption